Add More Items
View All Quick Selects
Below you can add an image for 'steel conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$349.05
Per 100 Feet
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$27.87
Each
Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long X 4-1/2 Inches Wide X 1-5/8 Inches Deep, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts, For Use With Conduit, With Conduit Knockouts
$6,185.60
Per 100
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 In Diameter, Non-Insulated, Threaded Connection, 39.7 LB/100
$1,250.02
Square Box Cover, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inches Centers
$898.22
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
$2,463.02
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:3.625IN, Material:Steel
$1,508.05
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
$4,844.70
Straight Squeeze Type Connector, Conduit Size 1 Inch, Length 1-5/8 Inch, Width 1-19/32 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
$1,624.26
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, With Grounding Bump and 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
$12.34
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14 LB/100
$2,621.54
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 1-1/2 Inches, Cable Outer Diameter Range 1.690-1.980 Inches, Steel
$499.04
Cover, Zinc Electroplated, Form 35 Body Type, 1/2 In Trade Size, Screw, 0.04 LB/Ea
$5.80
90 Degree Squeeze Type Connector, Conduit Size 1 Inch, Cable Opening 1.187 Inches - 1.406 Inches, Height 2-3/8 Inches, Width 2-7/32 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
$2,417.54
6 Awg Sol Bare Cu Conductor W/ Steel Armor 250 FT
$1,680.00
Per 1,000 Feet
Cap, Clamp-Type Service, Conduit Size 2 Inches, Number Of Holes 6, Size 2(3/4 Inch) 3(1 Inch) 1(17/32 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack Of 5
$3,215.24
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/4 In Size, 800 LB Capacity, 18 LB/100
$563.64
Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", VS, Conduit (No Clamps), Drawn, 2-1/8", Steel, (5) 1/2", (4) 1/2", (1) 3/4" C, 42.0 Cubic Inch Capacity
$1,881.40
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:3.625IN, Material:Steel
$3,489.38
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.6080" L X 1.25" W, Steel, 600 LBS Load Cap
$1,460.07
20
Popularity
Default